LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Professional Tire Inflator

715.540062 - UNSPSC 25191737
0715540062961 1
Professional Tire Inflator Professional Tire Inflator
Professional Tire Inflator

Delivery

In stock delivery from our warehouses.

Compact tough aluminium housing inflator.

119.00 Promo Price : $119.00 $247.93
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 12:44 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 12:44 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Chuck Type Hold on
Chuck Style Dual angle
Max Inflation 174 psi
Scale psi/kPa/bar
Inlet Size 1/4" BSP
Hose Length 20”
Dimensions 200 L x 40 W x 80 H mm + hose + chuck
Weight 0.85 kg
Accuracy ± 2 psi @ 25 - 75 psi
Supply Pressure Max 200 psi
Powered By 2 x AAA (included)
Battery Life 80 hours
Inflation Speed 500 L/min @ 188 psi
EAN 4056807828664

Features

Tough die cast aluminium body
Accurate multi-scale gauge
Large backlit digital display
Wire sheathed hose eliminates kinking
Impact absorbing bumpers
Rubber grip on chuck
Calibrated & certified
Accuracy exceeds Standards
Steel trigger handle
Auto on / auto off function
Quality durable inflator

Applications

Auto repair shops, workshops, tire centres, mobile repair units and fleet operation repairs

Warranty

1 year

Customers Also Viewed

Is Often Bought With

You Might Also Like